Threaded Conduit Nipple, 1-1/2" x 3", Steel

Item #: 0016173

Cat #: 1123RNP

UPC: 980020005240

$ 14.66 EA
Company wide:
504 in stock
Threaded Conduit Nipple, 1-1/2 Inch x 3 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1-1/2 Inch x 3 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020005240, 1123RNP

Specifications

Diameter: 1 1/2 in
Length: 3 in
Material: Steel
Diameter: 1 1/2 in
Material: Steel
Length: 3 in