PLATT logo

1-1/2" x 2" Galvanized Conduit Nipple

Item #: 0016171
Cat #: 1122RNP
UPC: 786692005225
$15.14 EA
Company wide:
461 in stock

Overview

1-1/2" Rigid Conduit Nipple, Length: 2", Material: Galvanized Steel.
Also known as: 786692005225, 1122RNP

Specifications

Diameter: 1 1/2 in
Length: 2 in
Material: Steel
Diameter: 1 1/2 in
Material: Steel
Length: 2 in

Customer Reviews

No reviews for this product
(0)