
$ 20.90 EA
Company wide:
421
in stock
Documents & Guides
Service Entrance Cap, Clamp-On, Conduit Size: 1-1/2". Phenolic Insulator, Weather Resistant, Die Cast Copper Free Aluminum. *Dottie Part #: 40025*
Overview
Service Entrance Cap, Clamp-On, Conduit Size: 1-1/2". Phenolic Insulator, Weather Resistant, Die Cast Copper Free Aluminum. *Dottie Part #: 40025*
Entrance Caps are an overhead weatherproof service entry drop point that is attached to EMT, rigid, or IMC conduit, where overhead power wires enter a building. It is an enclosed aluminum clamp on style fitting that has electrical grade Phenolic insulators equipped with multiple holes to accept multiple service entrance cables.
Also known as: 781002400257, EC150, 112CLWH, 1 1/2 " Weatherhead
Specifications
| Material: | Die Cast Aluminum |
| Diameter: | 1 1/2 in |
| Type: | Service Entrance Cap, Clamp-On |
| Material: | Die Cast Aluminum |
| Type: | Service Entrance Cap, Clamp-On |
| Diameter: | 1 1/2 in |