Liquidtight Flexible Steel Conduit, Type UA, 1", Gray, 400'

Item #: 0016149
Cat #: 1LTULX400
UPC:
$ 4.98 FT
Company wide:
23,379 in stock
Documents & Guides
Liquidtight Flexible Steel Conduit, Type UA, 1 Inch, UL Listed, Zinc-Coated Steel Core, Color: Gray. 400 Foot Reel.

Overview

Liquidtight Flexible Steel Conduit, Type UA, 1 Inch, UL Listed, Zinc-Coated Steel Core, Color: Gray. 400 Foot Reel.
Liquidtight conduits are perfect for use in environments that are likely to get moist or wet. Used in conjunction with liquid-tight fittings, conduit can keep moisture at bay.
Also known as: 1LTULX400, seal tight, Flex, sealtite

Specifications

Diameter: 1 in
Color: Gray
Length: 400 ft
Material: Steel
Diameter: 1 in
Length: 400 ft
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)