1" EMT 90° Elbow

Item #: 0016146

Cat #: 1E90

UPC: 980020020236

$ 14.69 EA
Company wide:
1,469 in stock
1 Inch EMT 90 Degree Elbow

Overview

1 Inch EMT 90 Degree Elbow

teel conduit and electrical metallic tubing (EMT) refers to the steel-based durable enclosures that route individual electrical wiring conductors in a building or structure and protect the wires from impact, moisture, and chemical vapors.

Also known as: 980020020236, 1E90, Tubin n' noobin

Specifications

Diameter: 1 in
Material: Steel
Angle: 90°
Diameter: 1 in
Angle: 90°
Material: Steel