1" Rigid Aluminum 90° Elbow

Item #: 0016145

Cat #: 1A90

UPC: 980020011630

$ 58.22 EA
Company wide:
63 in stock
Documents & Guides
1 Inch Rigid Aluminum 90 Degree Elbow

Overview

1 Inch Rigid Aluminum 90 Degree Elbow

Rigid Steel Conduit (RSC) elbow is manufactured from listed Rigid Steel Conduit shell in accordance with the latest specifications and standard of ANSI C80. 1 (UL6). The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 980020011630, 1A90

Specifications

Diameter: 1 in
Material: Aluminum
Angle: 90°
Diameter: 1 in
Angle: 90°
Material: Aluminum