1" Rigid Steel 45° Elbow

Item #: 0016144

Cat #: 1R45

UPC: 980020001839

$ 35.40 EA
Company wide:
341 in stock
1 Inch Rigid Steel 45 Degree Elbow

Overview

1 Inch Rigid Steel 45 Degree Elbow

Rigid Steel Conduit (RSC) elbow is manufactured from listed Rigid Steel Conduit shell in accordance with the latest specifications and standard of ANSI C80. 1 (UL6). The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 980020001839, 1R45

Specifications

Diameter: 1 in
Material: Steel
Angle: 45°
Diameter: 1 in
Angle: 45°
Material: Steel