1" EMT 45° Elbow

Item #: 0016143

Cat #: 1E45

UPC: 980020020335

$ 17.12 EA
Company wide:
430 in stock
1 Inch EMT 45 Degree Elbow

Overview

1 Inch EMT 45 Degree Elbow

Listed to Underwriters Laboratories Safety Standard UL 797

Also known as: 980020020335, 1E45

Specifications

Diameter: 1 in
Material: Steel
Angle: 45°
Diameter: 1 in
Angle: 45°
Material: Steel