1" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 100' Coil

Item #: 0016141

Cat #: 1LTULX100

UPC: 980050023610

$ 6.10 FT
Company wide:
29,572 in stock
Documents & Guides
1 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 100 Foot Coil, Integral Bonding Strip

Overview

1 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 100 Foot Coil, Integral Bonding Strip

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 980050023610, 1LTULX100

Specifications

Length: 100 ft
Diameter: 1 in
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Coil
Type: Type UA
Length: 100 ft
Jacket: PVC
Material: Steel
Type: Type UA
Diameter: 1 in
Color: Gray
Package Type: Coil