Ring Terminal, Nylon Ins, 18-14 AWG, #10 Stud, (100PK)

Item #: 0016139

Cat #: PN14-10R-C

UPC: 074983800209

$ 1.15 EA
Company wide:
0 in stock
Ring Terminal, Nylon Insulated, 18 to 14 AWG, # 10 Stud Size, 600 Volt, Blue, Package of 100

Overview

Ring Terminal, Nylon Insulated, 18 to 14 AWG, # 10 Stud Size, 600 Volt, Blue, Package of 100

Ring tongue design assures a secure connection in high vibration applications. Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up to 600 Volts per UL 486A/B. Standard Package.

Also known as: 074983800209, PN14-10R-C, PDTPN1410RC

Specifications

Color: Blue
Material: Copper, Nylon
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 18 - 14
Color: Blue
Volts AC: 600
Allowable Gauge Range: 18 - 14
Material: Copper, Nylon
Stud Size: #10