Made in USA

Rigid Aluminum Conduit, 1", 10'

Item #: 0016134
Cat #: 1A
UPC: 091111011030
$ 5.42 FT
Company wide:
11,470 in stock
1 Inch Aluminum Rigid Conduit, Material: Aluminum, Length: 10 feet, Color: Metallic. Includes: Threaded Coupling.

Overview

1 Inch Aluminum Rigid Conduit, Material: Aluminum, Length: 10 feet, Color: Metallic. Includes: Threaded Coupling.
For harsh or clean environments such as waste-water treatment, food processing, oil refineries, paper mills, and power plants, luminum Rigid Conduit , Elbows, and Couplings provide the needed protection for your cables and conductors.
Also known as: 091111011030, 1A

Specifications

Diameter: 1 in
Length: 10 ft
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Length: 10 ft

Customer Reviews

No reviews for this product
(0)