
Ring Terminal, 18 - 14 AWG, # 10 Stud Size, 100/PK
Item #: 0016122
Cat #: P14-10R-C
UPC: 074983802203
$ 0.48 EA
Company wide:
2,000
in stock
Documents & Guides
Ring Terminal, 18 - 14 AWG, # 10 Stud Size, 100 Pack
Overview
Ring Terminal, 18 - 14 AWG, # 10 Stud Size, 100 Pack
Ring Terminal, Non-Insulated, 18 - 14 American Wire Gauge (AWG), No. 10 Stud Size. Ring tongue design assures a secure connection in high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel of terminal internally beveled to provide quick and easy wire insertion. Maximum recommended operating temperature 302 degrees Fahrenheit (150 degrees Celsius). UL and CSA rated up to 2000 Volts per UL 486A/B. Standard Package.
Also known as: 074983802203, P14-10R-C, PDTP1410RC
Specifications
| Material: | Copper |
| Stud Size: | #10 |
| Allowable Gauge Range: | 18 - 14 |
| Material: | Copper |
| Allowable Gauge Range: | 18 - 14 |
| Stud Size: | #10 |