Vibration Resistant Female Disconnect, 16-14 AWG, Butted Seam Barre

Item #: 0016104

Cat #: DV14-250B-C

UPC: 074983825387

$ 0.97 EA
Company wide:
100 in stock
Vibration Resistant Female Disconnect, 16-14 AWG, Butted Seam Barrel, Brass, Blue

Overview

Vibration Resistant Female Disconnect, 16-14 AWG, Butted Seam Barrel, Brass, Blue

Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Internal barrel serrations assure good wire contact and maximum tensile strength. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. UL Flammability UL 94V-0. maximum insulation temperature 221 Degrees Fahrenheit (105 Degrees Celsius). Rated up to 600 Volts.

Also known as: 074983825387, DV14-250B-C, PDTDV14250BC

Specifications

Gender: Female
Color: Blue
Material: Vinyl, Brass
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Vinyl, Brass
Color: Blue
Allowable Gauge Range: 16 - 14