Fully Insulated Vibration Resistant Female Disconnect, 16-14 AWG, B

Item #: 0016098

Cat #: DNF14-188FIB-C

UPC: 074983759811

$ 1.16 EA
Company wide:
0 in stock
Fully Insulated Vibration Resistant Female Disconnect, 16-14 AWG, Butted Seam Barrel, Brass, Blue

Overview

Fully Insulated Vibration Resistant Female Disconnect, 16-14 AWG, Butted Seam Barrel, Brass, Blue

Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Fully insulated design provides protection from electrical shorts. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 Degrees Fahrenheit (105 Degrees Celsius). UL and CSA rated up to 600 Volts per UL 310.

Also known as: 074983759811, DNF14-188FIB-C, PDTDNF14188FIBC

Specifications

Gender: Female
Color: Blue
Material: Copper, Nylon
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Copper, Nylon
Color: Blue
Allowable Gauge Range: 16 - 14