Butt Connector, Vinyl Insulated, 16 - 14 AWG, Blue, Pack of 50

Item #: 0016082

Cat #: BSV14X-L

UPC: 074983521623

Call for price
Company wide:
500 in stock
Butt Splice, Crimp, Vinyl-Insulated, 16-14 AWG, Blue, Package of 50 Each

Overview

Butt Splice, Crimp, Vinyl-Insulated, 16-14 AWG, Blue, Package of 50 Each

Panduit® Pan-Term® Splices are designed and manufactured for fast assembly, and long reliable performance. As the demand for splices increases, it becomes essential to provide a complete system for termination products. We provide an extensive line of tooling designed specifically to provide optimum performance when used as a system for terminating.

Also known as: 074983521623, BSV14X-L, PDTBSV14XL

Specifications

Color: Blue
Material: Vinyl
Volts AC: 600
Allowable Gauge Range: 16 - 14
Color: Blue
Volts AC: 600
Material: Vinyl
Allowable Gauge Range: 16 - 14