COBRA 771 TAPE HOLDER

Item #: 0016045

Cat #: 771

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
COBRA 771 TAPE HOLDER

Overview

COBRA 771 TAPE HOLDER
Also known as: 771, COB771

Specifications

Material: Phenolic
Color: Brown
Gangs: 3
Depth: 3 21/32 in
Mounting: Nail On
Cubic Inches: 58.500 in³
Material: Phenolic
Gangs: 3
Mounting: Nail On
Color: Brown
Depth: 3 21/32 in
Cubic Inches: 58.500 in³