Meter Socket, 100A, 3PH, 7 Jaw, 600VAC, Ring Type, No Bypass, OH/UG

Item #: 0015975

Cat #: 927

UPC: 782051440300

$ 431.94 EA
Company wide:
24 in stock
Documents & Guides
Meter Socket, 100 Amp, 3-Phase, 7 Jaw, 600 Volt AC, Ring Type, No Bypass, OH/UG, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Socket, 100 Amp, 3-Phase, 7 Jaw, 600 Volt AC, Ring Type, No Bypass, OH/UG, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

The B-Line series single meter sockets are single position, self-contained meter sockets that offering housing capabilities for the utilities' electrical watt-hour meters in both residential and commercial buildings. The B-Line series line includes a wide range of utility approved sockets with 100 amp meter sockets to 400 amp meter bases.

Also known as: 782051440300, 927, CIR927

Specifications

Phase: 3
Amps: 100
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 100
Jaws: 7
Sockets: 1