72.00 Sc Straight Section W/ Ko

Item #: 0015967

Cat #: 8872 G

UPC: 782051104608

$ 616.06 EA
Company wide:
0 in stock
Documents & Guides
Circ-a-w 8872g Nma1 Scr Cvr wireway

Overview

Circ-a-w 8872g Nma1 Scr Cvr wireway
Also known as: 782051104608, 8872 G, CIR8872G

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 72 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in