60.00 N3r Sc Straight Section W/ Ko

Item #: 0015966

Cat #: 8860 GRT

UPC: 782051143287

$ 864.81 EA
Company wide:
0 in stock
Documents & Guides
Circ-a-w 8860grt Nm3r Wiring trough

Overview

Circ-a-w 8860grt Nm3r Wiring trough
Also known as: 782051143287, 8860 GRT, CIR8860GRT

Specifications

Length: 60 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 60 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R