Enclosure, NEMA 3R, Screw Cover, 8" x 8" x 6"

Item #: 0015963

Cat #: 886 RTSC

UPC: 782051342000

$ 132.48 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, Knockouts, 8 x 8 x 6 Inch, Steel/Galvanized Finish

Overview

Enclosure, Screw Cover, NEMA 3R, Knockouts, 8 x 8 x 6 Inch, Steel/Galvanized Finish
Also known as: 782051342000, 886 RTSC, CIR886RTSC

Specifications

Depth: 6 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R