Wireway, Type 1, Screw Cover, 8" x 8" x 48", Steel, Gray, Knockouts

Item #: 0015959

Cat #: 8848 G

UPC: 782051104400

$ 467.61 EA
Company wide:
0 in stock
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Knockouts.

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Knockouts.
Also known as: 782051104400, 8848 G, CIR8848G

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Length: 48 in