N3R SC ENC W/ KO 8X8X4

Item #: 0015952

Cat #: 884 RTSC

UPC: 782051341706

$ 112.89 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Type 3/3R junction boxes, 8" height, 4" length, 8" width, NEMA 3R, Screw cover, RTSC enclosure, Surface mounted, Small single door, 4, Embossed thru holes, Carbon steel

Overview

Eaton B-Line series Type 3/3R junction boxes, 8" height, 4" length, 8" width, NEMA 3R, Screw cover, RTSC enclosure, Surface mounted, Small single door, 4, Embossed thru holes, Carbon steel

Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.

Also known as: 782051341706, 884 RTSC, CIR884RTSC

Specifications

Depth: 4 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Mounting: Wall