Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 36", Gray

Item #: 0015950

Cat #: 8836 GRT

UPC: 782051143140

$ 575.49 EA
Company wide:
0 in stock
Documents & Guides
Wireway Tee, NEMA Type 12, Lay-In, Outside Top Opening, Steel, ANSI 61 Gray Polyester Powder Finish, Size: 2-1/2 x 2-1/2 Inch

Overview

Wireway Tee, NEMA Type 12, Lay-In, Outside Top Opening, Steel, ANSI 61 Gray Polyester Powder Finish, Size: 2-1/2 x 2-1/2 Inch
Also known as: 782051143140, 8836 GRT, CIR8836GRT

Specifications

Color: Gray
Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 36 in
Height: 8 in
Width: 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R