36.00 Sc Straight Section W/ Ko

Item #: 0015949

Cat #: 8836 G

UPC: 782051104301

$ 387.62 EA
Company wide:
0 in stock
Documents & Guides
Circ-a-w 8836g Nma1 Scr Cvr wireway

Overview

Circ-a-w 8836g Nma1 Scr Cvr wireway
Also known as: 782051104301, 8836 G, CIR8836G

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Color: Gray
Length: 36 in
Height: 8 in