Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 24", Gray, Knockouts

Item #: 0015947

Cat #: 8824 GRT

UPC: 782051143096

$ 430.19 EA
Company wide:
0 in stock
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inches Width, 8 Inches Depth, 2 Feet Length, No Knockouts

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inches Width, 8 Inches Depth, 2 Feet Length, No Knockouts
Also known as: 782051143096, 8824 GRT, CIR8824GRT

Specifications

Color: Gray
Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 24 in
Height: 8 in
Width: 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R