Wireway Tee, Type 1, 8" x 8", Steel, Gray

Item #: 0015939

Cat #: 88 T

UPC: 782051109801

$ 506.86 EA
Company wide:
0 in stock
Documents & Guides
Wireway Tee, NEMA Type 1, Size: 8 x 8 Inch, Steel, Painted Powder Gray Finish

Overview

Wireway Tee, NEMA Type 1, Size: 8 x 8 Inch, Steel, Painted Powder Gray Finish
Also known as: 782051109801, 88 T, CIR88T

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel