SC Surface Cover 8x8

Item #: 0015938

Cat #: 88 SCS

UPC: 782051124521

$ 27.94 EA
Company wide:
0 in stock
Documents & Guides
SC Surface Cover 8x8

Overview

SC Surface Cover 8x8
Also known as: 782051124521, 88 SCS, CIR88SCS

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Mounting: Enclosure
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Color: Gray
Mounting: Enclosure
Height: 8 in