Flush/Screw Cover, NEMA 1, 8" x 8", Steel/Gray Powder Coat

Item #: 0015937

Cat #: 88 SCF

UPC: 782051188004

$ 27.94 EA
Company wide:
1 in stock
Documents & Guides
Flush/Screw Cover, NEMA 1, 8 Inch x 8 Inch, Steel/Gray Powder Coat

Overview

Flush/Screw Cover, NEMA 1, 8 Inch x 8 Inch, Steel/Gray Powder Coat

Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.

Also known as: 782051188004, 88 SCF, CIR88SCF

Specifications

Width: 9.500 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Mounting: Wall
Height: 9.500 in
Depth: 9.500 in
Finish: Painted
Width: 9.500 in
Color: Gray
Mounting: Wall
Depth: 9.500 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 9.500 in
Finish: Painted