B-LINE 88-FL-IN HC Wireway Elbow In

Item #: 0015934

Cat #: 88 FL IN

UPC: 782051124064

$ 280.84 EA
Company wide:
0 in stock
Documents & Guides
CIR 88FL NEMA1 WIREWAY 90D ELL

Overview

CIR 88FL NEMA1 WIREWAY 90D ELL
Also known as: 782051124064, 88 FL IN, CIR88FL

Specifications

Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
Width: 8 in
Height: 8 in
Material: Steel
Angle: 90°