Wireway End Plate, 8" x 8", Type 1, Gray, Knockout

Item #: 0015933

Cat #: 88 E

UPC: 782051108507

$ 36.24 EA
Company wide:
0 in stock
Documents & Guides
Wireway Closure Plate, 8 x 8 Inch, Type 1, Steel, Painted Gray, Knockout

Overview

Wireway Closure Plate, 8 x 8 Inch, Type 1, Steel, Painted Gray, Knockout
Also known as: 782051108507, 88 E, CIR88E

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel