
$ 98.18 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series Type 3/3R junction boxes, 8" height, 4" length, 6" width, NEMA 3R, Screw cover, RTSC enclosure, Surface mounted, Small single door, 3, Embossed thru holes, Carbon steel
Overview
Eaton B-Line series Type 3/3R junction boxes, 8" height, 4" length, 6" width, NEMA 3R, Screw cover, RTSC enclosure, Surface mounted, Small single door, 3, Embossed thru holes, Carbon steel
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Also known as: 782051341003, 864 RTSC, CIR684RTSC
Specifications
| Depth: | 4 in |
| Color: | Gray |
| Material: | Steel |
| Height: | 8 in |
| Width: | 6 in |
| Mounting: | Wall |
| IP/NEMA Rating: | NEMA 3R |
| Depth: | 4 in |
| Material: | Steel |
| Width: | 6 in |
| IP/NEMA Rating: | NEMA 3R |
| Color: | Gray |
| Height: | 8 in |
| Mounting: | Wall |