Male Disconnect, Nylon Fully-Insulated, 22 - 18 AWG, .25" x .032" Tab, Red

Item #: 0015913

Cat #: DNF18-250FIM-L

UPC: 074983521692

$ 1.10 EA
Company wide:
500 in stock
Documents & Guides
Male Disconnect, Nylon Fully-Insulated, 22 - 18 AWG, .25" x .032" Tab, Red, Pack of 50

Overview

Male Disconnect, Nylon Fully-Insulated, 22 - 18 AWG, .25" x .032" Tab, Red, Pack of 50

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 074983521692, DNF18-250FIM-L, PDTDNF18250FIML

Specifications

Gender: Male
Color: Red
Material: Brass
Allowable Gauge Range: 22 - 18
Gender: Male
Material: Brass
Color: Red
Allowable Gauge Range: 22 - 18