72.00 N3r Sc Straight Section W/ Ko

Item #: 0015911

Cat #: 6672 GRT

UPC: 782051142181

$ 739.46 EA
Company wide:
0 in stock
Documents & Guides
Circ-a-w 6672grt Nm3r Wiring trough

Overview

Circ-a-w 6672grt Nm3r Wiring trough
Also known as: 782051142181, 6672 GRT, CIR6672GRT

Specifications

Length: 72 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 72 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R