72.00 Sc Straight Section W/ Ko

Item #: 0015909

Cat #: 6672 G

UPC: 782051103007

$ 329.22 EA
Company wide:
0 in stock
Documents & Guides
Circ-a-w 6672g Nma1 Scr Cvr wireway

Overview

Circ-a-w 6672g Nma1 Scr Cvr wireway
Also known as: 782051103007, 6672 G, CIR6672G

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 72 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in