60.00 N3R SC STRAIGHT SECTION W/ KO

Item #: 0015908

Cat #: 6660 GRT

UPC: 782051142112

$ 635.21 EA
Company wide:
0 in stock
Documents & Guides
60.00 N3R SC STRAIGHT SECTION W/ KO

Overview

60.00 N3R SC STRAIGHT SECTION W/ KO
Also known as: 782051142112, 6660 GRT, CIR6660GRT

Specifications

Length: 60 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 60 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R