N3R SC ENCLOSURE W/ KO 6X6X6

Item #: 0015903

Cat #: 666 RTSC

UPC: 782051340709

$ 90.43 EA
Company wide:
0 in stock
Documents & Guides
N3R SC ENCLOSURE W/ KO 6X6X6

Overview

N3R SC ENCLOSURE W/ KO 6X6X6
Also known as: 782051340709, 666 RTSC, CIR666RTSC

Specifications

Depth: 6 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Mounting: Wall