2
more

Female Disconnect, Nylon Insulated, 22 - 18 AWG, .25" x .032" Tab, Red
Item #: 0015899
Cat #: DNF18-250FIB-C
UPC: 074983827114
$ 1.11 EA
Company wide:
100
in stock
Documents & Guides
Female Disconnect, Nylon Fully Insulated, 22 to 18 AWG, .25" x .032" Tab, Red
Overview
Female Disconnect, Nylon Fully Insulated, 22 to 18 AWG, .25" x .032" Tab, Red
Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Fully insulated design provides protection from electrical shorts. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 Degrees Fahrenheit (105 Degrees Celsius). UL and CSA rated up to 600 Volts per UL 310.
Also known as: 074983827114, DNF18-250FIB-C, PDTDNF18250FIBC
Specifications
| Gender: | Female |
| Color: | Red |
| Material: | Brass, Nylon |
| Allowable Gauge Range: | 22 - 18 |
| Gender: | Female |
| Material: | Brass, Nylon |
| Color: | Red |
| Allowable Gauge Range: | 22 - 18 |