Butt Connector, Nylon Insulated, 22 - 18 AWG, Red, Pack of 100

Item #: 0015897

Cat #: BSN18-C

UPC: 074983830008

$ 1.04 EA
Company wide:
500 in stock
Butt Connector, Nylon Insulated, 22-18 AWG, Red, Pack of 100

Overview

Butt Connector, Nylon Insulated, 22-18 AWG, Red, Pack of 100

Designed to splice two solid or stranded wires together to repair or lengthen wires • Butted configuration provides low profile for limited space applications • Brazed seam protects terminal barrel from splitting during the crimp process • Internal wire stop assures proper length of insertion into terminal barrel • UL Flammability UL 94V-2/HB, maximum insulation temperature 221°F (105°C) • UL and CSA rated up to 600 V per UL 486C

Also known as: 074983830008, BSN18-C, PDTBSN18C

Specifications

Color: Red
Material: Nylon
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18
Material: Nylon