Pull Box, NEMA 1, Screw Cover, 6" x 6" x 4", Galvanized, No KOs

Item #: 0015896
Cat #: 664 SC NK
UPC: 782051221312
$ 11.18 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 4 Inch, Material: Steel, Finish: Galvanized, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 4 Inch, Material: Steel, Finish: Galvanized, No Knockouts
Also known as: 782051221312, 664 SC NK, CIR664SCNK

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Mounting: Wall
Depth: 4 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 1
Material: Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)