36.00 N3r Sc Straight Section W/ Ko

Item #: 0015890

Cat #: 6636 GRT

UPC: 782051141979

$ 426.71 EA
Company wide:
0 in stock
Documents & Guides
36.00 N3r Sc Straight Section W/ Ko

Overview

36.00 N3r Sc Straight Section W/ Ko
Also known as: 782051141979, 6636 GRT, CIR6636GRT

Specifications

Color: Gray
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 36 in
Width: 6 in
Height: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R