Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 24", Gray, Knockouts

Item #: 0015885

Cat #: 6624 GRT

UPC: 782051141900

$ 322.19 EA
Company wide:
0 in stock
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inches Width, 6 Inches Depth, 2 Feet Length, No Knockouts

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inches Width, 6 Inches Depth, 2 Feet Length, No Knockouts

6 x 6 x 24 Nema 3R Wireing Trough


Also known as: 782051141900, 6624 GRT, CIR6624GRT

Specifications

Color: Gray
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 24 in
Width: 6 in
Height: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R