18.00 Sc Straight Section W/ Ko

Item #: 0015880

Cat #: 6618 G

UPC: 782051102505

$ 110.00 EA
Company wide:
0 in stock
Documents & Guides
Circ-a-w 6618g Nma1 Scr Cvr wireway

Overview

Circ-a-w 6618g Nma1 Scr Cvr wireway
Also known as: 782051102505, 6618 G, CIR6618G

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Length: 18 in
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Length: 18 in
Color: Gray
Material: Steel
Width: 6 in