SC Surface Cover 6x6

Item #: 0015870

Cat #: 66 SCS

UPC: 782051108521

$ 19.39 EA
Company wide:
0 in stock
Documents & Guides
SC Surface Cover 6x6

Overview

SC Surface Cover 6x6

Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.

Also known as: 782051108521, 66 SCS, CIR66SCS

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Mounting: Wall
Finish: Painted
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Finish: Painted
Color: Gray
Material: Steel
Mounting: Wall