Flush/Screw Cover, NEMA 1, 6" x 6", Steel/Gray Powder Coat

Item #: 0015869

Cat #: 66 SCF

UPC: 782051108668

$ 19.39 EA
Company wide:
0 in stock
Documents & Guides
Flush/Screw Cover, NEMA 1, 6 Inch x 6 Inch, Steel/Gray Powder Coat

Overview

Flush/Screw Cover, NEMA 1, 6 Inch x 6 Inch, Steel/Gray Powder Coat

Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.

Also known as: 782051108668, 66 SCF, CIR66SCF

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 7.500 in
Mounting: Wall
Height: 7.500 in
Finish: Painted
Depth: 7.500 in
IP/NEMA Rating: NEMA 1
Material: Steel
Mounting: Wall
Finish: Painted
Color: Gray
Width: 7.500 in
Height: 7.500 in
Depth: 7.500 in