Wireway Panel Adapter, Type 1, Lay-In, 6" x 6", Steel, Gray

Item #: 0015866

Cat #: 66 GF

UPC: 782051109467

$ 78.64 EA
Company wide:
0 in stock
Documents & Guides
Wireway Panel Adapter, End Flange, Type 1, Lay-In, Steel, ANSI 61 Polyester Powder Finish, Size: 6 x 6 Inch

Overview

Wireway Panel Adapter, End Flange, Type 1, Lay-In, Steel, ANSI 61 Polyester Powder Finish, Size: 6 x 6 Inch

Eaton B-Line wireway adapters allow for a secure connection of wireway or fitting to an adjoining enclosure or wall.

Also known as: 782051109467, 66 GF, CIR66GF

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel