Wiring Duct, Wide Slot, 4" x 4" x 6', PVC, Gray

Item #: 0015865

Cat #: G4X4LG6

UPC: 074983545933

$ 14.41 FT
Company wide:
702 in stock
Documents & Guides
Panduct Wide Slot Wiring Duct, Type G, 4.25" W x 4.10" H x 6' L, Lead Free PVC, Gray ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Overview

Panduct Wide Slot Wiring Duct, Type G, 4.25" W x 4.10" H x 6' L, Lead Free PVC, Gray ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

The G4X4LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 4.1" x 4.25" (104.1 mm x 108 mm) and 6' (1.8 m) long. Cover sold separately.

Also known as: 074983545933, G4X4LG6, PDTG4X4LG6

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 4 in
Length: 6 ft
Width: 4 in
Material: PVC