Wiring Duct, Wide Slot, 2" x 3" x 6', PVC, White

Item #: 0015864

Cat #: G2X3WH6

UPC: 074983546237

$ 9.31 FT
Company wide:
456 in stock
Documents & Guides
Wiring Duct, Type G, Wide Slot, 2" W x 3" H x 6' L, PVC, White ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Overview

Wiring Duct, Type G, Wide Slot, 2" W x 3" H x 6' L, PVC, White ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

The G2X3WH6 Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 3.12" x 2.25" (79.2 mm x 57.2 mm) and 6' (1.8 m) long. Cover sold separately.

Also known as: 074983546237, G2X3WH6, PDTG2X3WH6

Specifications

Width: 2 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in