Wiring Duct, Wide Slot, 1" x 3" x 6', PVC, Gray

Item #: 0015862

Cat #: G1X3LG6

UPC: 074983545452

$ 8.55 FT
Company wide:
1,254 in stock
Documents & Guides
Panduct Wide Slot Wiring Duct, Type G, 1.26" W x 3.12" H x 6' L, Lead Free PVC, Gray, ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Overview

Panduct Wide Slot Wiring Duct, Type G, 1.26" W x 3.12" H x 6' L, Lead Free PVC, Gray, ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Slotted Duct, Polyvinyl Chloride, 1 Inch x 3 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 122 Degrees Fahrenheit (50 Degrees Celsius), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Provided with mounting holes.

Also known as: 074983545452, G1X3LG6, PDTG1X3LG6

Specifications

Width: 1 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in