Wireway Connector, Type 1, Lay-In, 6" x 6"

Item #: 0015859

Cat #: 66 C

UPC: 782051109030

$ 27.36 EA
Company wide:
0 in stock
Documents & Guides
Wireway U-Connector for Lay-In Type 1 Screw Cover, 6 x 6 Inch

Overview

Wireway U-Connector for Lay-In Type 1 Screw Cover, 6 x 6 Inch

Eaton B-Line's standard wireway connectors feature a gate feature which can swing completely open allowing for lay-in of wire and cable.

Also known as: 782051109030, 66 C, CIR66C

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 6 in
Width: 6 in