4 WIRE CT MTG BASE 400A

Item #: 0015852

Cat #: 6067 A

UPC: 782051377606

$ 1238.49 EA
Company wide:
4 in stock
Documents & Guides
Eaton B-Line series current transformer metering, 400 A, 10 kAIC, 4 wires, For use with CT rated enclosures

Overview

Eaton B-Line series current transformer metering, 400 A, 10 kAIC, 4 wires, For use with CT rated enclosures

Eaton's B-Line series current transformer metering product line includes CT rated meter sockets, CT enclosures, CT mounting bases, combination CT enclosure / meter sockets, test switches and transockets.

Also known as: 782051377606, 6067 A, CIR6067A

Specifications

Phase: 3
Amps: 400
Volts AC: 600
Phase: 3
Volts AC: 600
Amps: 400